Apply to be a TradeMaster!
Main product image of 1 PH R404A Compressor, 5300 BTU (208-230v)
Magnifying glass
Hover image to zoom

1 PH R404A Compressor, 5300 BTU (208-230v)

Brand:
Copeland
SKU:
RST55C1E-CAV-901
Rating:
(0)
Q&A:
(2)
1 PH R404A Compressor, 5300 BTU (208-230v)
Magnifying glass
Hover image to zoom
$1,612.40 each
In Stock
In Stock
Get 6 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
5300 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-404A

Description

1 PH R404A Compressor, 5300 BTU (208-230v)

Note: Image may not be actual representation of item.

Specs

Product Type:

Compressor

Phase:

1

Capacity (BTU):

5300

Voltage:

208/230V

Refrigerant Type:

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the compressor come with the start up kit? (Start, run capacitor and relay)

Asked by Moto 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, this compressor comes with the motor/start and run capacitors.

Was this review helpful to you?

Q: is it a low temp compressor?

Asked by Juan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Juan. This is considered a medium temperature compressor. Please see the following for them temperature/pressure ratings: https://www.screencast.com/t/40MorPUMiaaW

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy