Apply to be a TradeMaster!
Main product image of 1 PH R404A, 7150 BTU Compressor (230v)
Magnifying glass
Hover image to zoom

1 PH R404A, 7150 BTU Compressor (230v)

Brand:
Copeland
SKU:
RST70C1E-PFV-901
Rating:
(0)
Q&A:
(0)
1 PH R404A, 7150 BTU Compressor (230v)
Magnifying glass
Hover image to zoom
$1,963.83 each
In Stock
In Stock
Get 4 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Capacity (BTU)
7150 BTU Capacity
Product Highlight: Refrigerant Type
R-449A, R-448A, R-407C, R-452A, R-404A

Description

The R*T platform extends from 1/2 - 1 1/4 HP (3600 Btu/hr to 10000 Btu/hr) capacity. Engineered to address both current and future challenges of Foodservice, Food Retail, Industrial, and Environmental/Medical industries. The R*T covers most commercial applications such as traditional reach-ins, ice machines, walk ins etc. The R*T provides unmatched benefits, improving total cost of ownership and customer value. The newest models also feature patented technology to improve liquid handling and help achieve industry leading performance as detailed below. The end result is the best hermetic compressor in this size for refrigeration applications.

Specifications
  • Refrigeration Type: R-404A, R-407C, R-448A, R-449A, R-452A
  • Cooling Efficiency (EER): UP TO 8.7
  • Phase: 1
  • Capacity Range (BTU): 2830-11200
  • Voltage@Hz: 208/230@60
  • Application: High Temp, Medium Temp

Product Features
  • Suction Gas Management
  • High Flow Valving
  • High efficiency motors
  • Suction Muffler
  • Discharge System
  • Suspension design
  • Robust Gaskets
  • Reduced sound levels
  • Superior liquid handling capabilities
  • Multi-refrigerant approved

Specs

Application:

High Temperature

Medium Temperature

Product Type:

Compressor

Phase:

1

Voltage:

230V

Capacity (BTU):

7150

Refrigerant Type:

R-449A

R-448A

R-407C

R-452A

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy