Apply to be a TradeMaster!
Main product image of 1 PH R404A, 4370 BTU Compressor (230v)
Magnifying glass
Hover image to zoom

1 PH R404A, 4370 BTU Compressor (230v)

Brand:
Copeland
SKU:
RST97C1E-PFV-959
Rating:
(0)
Q&A:
(0)
1 PH R404A, 4370 BTU Compressor (230v)
Magnifying glass
Hover image to zoom
$2,158.31 each
In Stock
In Stock
Get 2 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 49 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-404A
Product Highlight: Capacity (BTU)
4370 BTU Capacity
Product Highlight: Voltage
230V

Description

–
1 PH R404A, 4370 BTU Compressor (230v)

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Compressor

Phase:

1

Refrigerant Type:

R-404A

Capacity (BTU):

4370

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy