Apply to be a TradeMaster!
1 PH, Outdoor Scroll Condensing Unit, 17700 BTU (208/230V)

1 PH, Outdoor Scroll Condensing Unit, 17700 BTU (208/230V)

Brand:
Copeland
SKU:
XFAM-015Z-CFV-081
Rating:
(0)
Q&A:
(0)
1 PH, Outdoor Scroll Condensing Unit, 17700 BTU (208/230V)
$6,845.47 each
Backorder
Backorder
Get it Wed, Sep 23 - Fri, Oct 23

Lift Gate

This product weighs 86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Refrigerant Type
R-507, R-448A, R-22, R-407C, R-407A, R-134A, R-449A, R-404A
Product Highlight: Capacity (BTU)
17700, 3920 BTU Capacity
Product Highlight: Voltage
208/230V

Description

The Copeland Outdoor Refrigeration Unit sets a new standard for energy efficiency, reliability, and installation flexibility. With new smaller capacities now available down to 3/4 HP, and expanded refrigerant approvals, its industry leading on-board diagnostics and system protection are available for more applications commonly found in today’s food service establishments.

The Copeland Scroll Outdoor Refrigeration Unit, X-Line Series is built for medium- and low-temperature, walk-in coolers, freezers and display cases commonly found in convenience stores and restaurants.

Product Specifications:
  • Refrigerant Type: R-134a, R-22, R-404A, R-407A, R-407C, R-448A, R-449A, R-507
  • Cooling Efficiency (EER): Up to 13.063
  • Phase: 1
  • Capacity Range (BTU): 3920-17700
  • Application: Medium Temperature
  • Compressor Type: Scroll
  • Condenser: Air Cooled
  • Base: Flat Metal
  • Fan Options: 1,2

Specs

Refrigerant Type:

R-507

R-448A

R-22

R-407C

R-407A

R-134A

R-449A

R-404A

Phase:

1

Capacity (BTU):

17700

3920

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy