Apply to be a TradeMaster!
Main product image of 3 PH, R22 Scroll Compressor, 10900 BTU (230V)
Magnifying glass
Hover image to zoom

3 PH, R22 Scroll Compressor, 10900 BTU (230V)

Brand:
Copeland
SKU:
ZF11K4E-TF5-931
Rating:
(0)
Q&A:
(0)
3 PH, R22 Scroll Compressor, 10900 BTU (230V)
Magnifying glass
Hover image to zoom
$4,785.32 each
In Stock
In Stock
Get 1 Thu, Nov 5 - Tue, Nov 10

Lift Gate

–
This product weighs 67 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
10900 BTU Capacity
Product Highlight: Voltage
230V

Description

–
The Copeland Scroll refrigeration compressor family is designed for superior efficiency and performance with liquid injection for low temperature applications.

Specifications
  • Refrigeration Type: R-134a, R-22, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-507
  • Cooling Efficiency (EER): UP TO 10.4
  • Phase: 3
  • Capacity Range (BTU): 3130-39300
  • Voltage@Hz: 200/220@50, 200/230@60
  • Application: Low Temp, Medium Temp

Product Features
  • Multi-Refrigerant Approved
  • Superior Liquid Handling Capability
  • Excellent Isentropic Efficiency
  • Compact, Lightweight and Durable
  • Low Sound & Vibration from Smooth Scroll Movement
  • Liquid Injection for Improved Reliability at Low Temperature
  • Approved for Low Temp Refrigeration

Specs

–
Application:

Medium Temperature

Low Temperature

Product Type:

Compressor

Phase:

3

Capacity (BTU):

10900

Voltage:

230V

Refrigerant Type:

R-507

R-449A

R-407A

R-448A

R-134A

R-22

R-407C

R-407F

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy