Apply to be a TradeMaster!
Main product image of 105,000 BTUh Copeland Scroll Compressor
Magnifying glass
Hover image to zoom

105,000 BTUh Copeland Scroll Compressor

Brand:
Copeland
SKU:
ZP103KCE-TF5-950
Rating:
(0)
Q&A:
(0)
105,000 BTUh Copeland Scroll Compressor
Magnifying glass
Hover image to zoom
ZP103KCE-TF5-950 has been discontinued
Discontinued December 5, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Copeland Scroll Compressor, 55-102471-01S
Brand:
Rheem
SKU:55-102471-01S
(0)
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Capacity (BTU)
105000 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-410A

Description

–
Copeland Scroll ZPKC Summit compressor is designed for broad R-410A applicability in split systems, rooftops and chiller applications.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 11
  • Phase: 3
  • Capacity Range (BTU): 76500-105000
  • Voltage@Hz: 200/220@50, 200/230@60
  • Application: Air Conditioning

Product Features
  • ASTP (Advanced Scroll Temperature Protection) to protect compressor from high discharge temperatures.

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

105000

Voltage:

230V

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm