Apply to be a TradeMaster!
230V 3-Phase 168,000 BTU R-410A Compressor, ZP137KCE-TF5-250

230V 3-Phase 168,000 BTU R-410A Compressor, ZP137KCE-TF5-250

Brand:
Copeland
SKU:
ZP137KCE-TF5-250
Rating:
(0)
Q&A:
(0)
230V 3-Phase 168,000 BTU R-410A Compressor, ZP137KCE-TF5-250
$4,154.00 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Lift Gate

–
This product weighs 163 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Capacity (BTU)
168000 BTU Capacity
Product Highlight: Refrigerant Type
R-410A

Description

–
ZP137KCE-TF5-250 is an original 230V 3-Phase 168,000 BTU R-410A Compressor manufactured by Copeland.

Specs

–
Voltage:

230V

Phase:

3

Capacity (BTU):

168000

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy