Apply to be a TradeMaster!
Main product image of 3 PH R410A, 168000 BTU Compressor (460v)
Magnifying glass
Hover image to zoom

3 PH R410A, 168000 BTU Compressor (460v)

Brand:
Copeland
SKU:
ZP137KCE-TFD-950
Rating:
(0)
Q&A:
(0)
3 PH R410A, 168000 BTU Compressor (460v)
Magnifying glass
Hover image to zoom
$5,256.19 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 189 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
168000 BTU Capacity
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
460v

Description

–
3 PH R410A, 168000 BTU Compressor (460v)

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Compressor

Phase:

3

Capacity (BTU):

168000

Refrigerant Type:

R-410A

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy