Apply to be a TradeMaster!
Main product image of 183,000 BTU Scroll Compressor, 3 PH, R410A (460V)
Magnifying glass
Hover image to zoom

183,000 BTU Scroll Compressor, 3 PH, R410A (460V)

Brand:
Copeland
SKU:
ZP182KCE-TED-965
Rating:
(0)
Q&A:
(0)
183,000 BTU Scroll Compressor, 3 PH, R410A (460V)
Magnifying glass
Hover image to zoom
$6,342.04 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
183000 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-410A

Description

–
Note: Image may not be actual representation of item.

183,000 BTU Scroll Compressor, 3 PH, R410A (460V)

Copeland Scroll ZPKC Summit compressor is designed for broad R-410A applicability in split systems, rooftops and chiller applications.

Features & Specifications:
  • ASTP (Advanced Scroll Temperature Protection) to protect compressor from high discharge temperatures.
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 11.2
  • Phase: 3
  • Capacity Range (BTU): 133000-183000
  • Voltage@Hz: 380/420@50, 460@60
  • Application: Air Conditioning

Specs

–
Product Type:

Compressor

Phase:

3

Capacity (BTU):

183000

Voltage:

460v

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy