Apply to be a TradeMaster!
Main product image of 1 PH, R410A Scroll Compressor, 32800 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R410A Scroll Compressor, 32800 BTU (230V)

Brand:
Copeland
SKU:
ZP24K5E-PFV-800
Rating:
(0)
Q&A:
(0)
1 PH, R410A Scroll Compressor, 32800 BTU (230V)
Magnifying glass
Hover image to zoom
ZP24K5E-PFV-800 has been discontinued
Discontinued November 22, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
208/230v 1 Ph R410a Compressor, ZP25LXE-PFV-800
Brand:
Copeland
SKU:ZP25LXE-PFV-800
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
32800 BTU Capacity
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
230V

Description

–
Copeland Scroll ZPK5 compressor has been built upon the proven Copeland Scroll platform and over 30 years of scroll technology development.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 10
  • Phase: 1
  • Capacity Range (BTU): 24000-32800
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • 5th generation fixed speed compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

32800

Refrigerant Type:

R-410A

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.