Apply to be a TradeMaster!
Main product image of 1 PH, R-410A, Scroll Compressor Replacement, 29,000 BTUH
Magnifying glass
Hover image to zoom

1 PH, R-410A, Scroll Compressor Replacement, 29,000 BTUH

Brand:
Copeland
SKU:
ZP31LXE-PFV-800
Rating:
(2)
Q&A:
(0)
1 PH, R-410A, Scroll Compressor Replacement, 29,000 BTUH
Magnifying glass
Hover image to zoom
$1,366.69 each
In Stock
In Stock
Get 3 Thu, Oct 29 - Mon, Nov 2

Lift Gate

–
This product weighs 53.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
29000
Product Highlight: Voltage
208V, 230V
Product Highlight: Amperage
15.7 Amps

Description

–

ZP31LXE-PFV-800 is an official OEM 1 PH, R-410A, Scroll Compressor Replacement, 29,000 BTUH for Carrier HVAC equipment

Specs

–
Hertz:

60

BTU:

29000

Voltage:

208V

230V

Amperage:

15.7

Phase:

1

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

The compressor was exactly what I ordered and works perfect as expected.
Mike
MA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and customer service

Customer service was awesome. Super helpful and easy to work with. The product turned out great, and it showed up right on time. Really happy with the whole experience
Rick
Atlanta, GA
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy