Apply to be a TradeMaster!
Main product image of 1 PH R410A, 38000 BTU Compressor (208-230v)
Magnifying glass
Hover image to zoom

1 PH R410A, 38000 BTU Compressor (208-230v)

Brand:
Copeland
SKU:
ZP38K5E-PFV-800
Rating:
(0)
Q&A:
(0)
1 PH R410A, 38000 BTU Compressor (208-230v)
Magnifying glass
Hover image to zoom
ZP38K5E-PFV-800 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
208/230v 1 Ph R410a Compressor, ZP37LXE-PFV-800
Brand:
Copeland
SKU:ZP37LXE-PFV-800
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Capacity (BTU)
38000 BTU Capacity
Product Highlight: Voltage
208/230V

Description

–
Copeland Scroll ZPK5 compressor has been built upon the proven Copeland Scroll platform and over 30 years of scroll technology development.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 10.1
  • Phase: 1
  • Capacity Range (BTU): 37500-51000
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • 5th generation fixed speed compressor

Specs

–
Product Type:

Compressor

Application:

Air Conditioning

Phase:

1

Refrigerant Type:

R-410A

Capacity (BTU):

38000

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm