Copeland Scroll ZPK6 fixed capacity compressor for residential applications supports the higher performance required to meet minimum efficiency standards. It is built upon the robust ZPK5 platform which ensures excellent reliability and quality that is proven by over 100 million compressors sold to date.
Features:
| Application: | Air Conditioning |
|---|---|
| Voltage: | 208/230V 208V 230V |
| Product Type: | Compressor |
| Refrigerant Type: | R-410A |
| Phase: | 1 |
| Capacity (BTU): | 37500 |