Apply to be a TradeMaster!
Main product image of 3 PH, R410A Scroll Compressor, 50000 BTU (460V)
Magnifying glass
Hover image to zoom

3 PH, R410A Scroll Compressor, 50000 BTU (460V)

Brand:
Copeland
SKU:
ZP49K5E-TFD-800
Rating:
(0)
Q&A:
(0)
3 PH, R410A Scroll Compressor, 50000 BTU (460V)
Magnifying glass
Hover image to zoom
ZP49K5E-TFD-800 has been discontinued
Discontinued April 23, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
R410a Scroll Compressor 460v 3p, ZP51LXE-TFD-800
Brand:
Copeland
SKU:ZP51LXE-TFD-800
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
50000 BTU Capacity
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
460v

Description

–
Copeland Scroll ZPK5 compressor has been built upon the proven Copeland Scroll platform and over 30 years of scroll technology development.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 10.75
  • Phase: 3
  • Capacity Range (BTU): 40700-67000
  • Voltage@Hz: 380/420@50, 460@60
  • Application: Air Conditioning

Product Features
  • 5th generation fixed speed compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

50000

Refrigerant Type:

R-410A

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm