Apply to be a TradeMaster!
Main product image of 3 PH, R-410A, Scroll Compressor Replacement, 50,000 BTUH (460V)
Magnifying glass
Hover image to zoom

3 PH, R-410A, Scroll Compressor Replacement, 50,000 BTUH (460V)

Brand:
Copeland
SKU:
ZP61KCE-TFD-830
Rating:
(0)
Q&A:
(0)
3 PH, R-410A, Scroll Compressor Replacement, 50,000 BTUH (460V)
Magnifying glass
Hover image to zoom
$2,547.67 each
In Stock
In Stock
Get 3 Mon, Jul 13 - Wed, Jul 15

Lift Gate

This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
50000 BTU Capacity
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
460v

Description

ZP61KCE-TFD-830 Copeland Scroll Compressor For R-410A Refrigerant

Specs

Capacity (BTU):

50000

Phase:

3

Refrigerant Type:

R-410A

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy