Apply to be a TradeMaster!
Main product image of 1 PH R410A Compressor 41,200 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH R410A Compressor 41,200 BTU (230V)

Brand:
Copeland
SKU:
ZPS40K5E-PFV-800
Rating:
(0)
Q&A:
(0)
1 PH R410A Compressor 41,200 BTU (230V)
Magnifying glass
Hover image to zoom
ZPS40K5E-PFV-800 has been discontinued
Discontinued December 24, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1 Phase R410A Compressor (208/230V)
Brand:
Copeland
SKU:ZPS39LXE-PFV-800
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Capacity (BTU)
41200 BTU Capacity
Product Highlight: Refrigerant Type
R-410A

Description

The 2nd generation Copeland Scroll two-stage compressor is built upon the proven Copeland Scroll platform and is typically used in split and packaged air conditioning or heat pump systems.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 20.25
  • Phase: 1
  • Capacity Range (BTU): 24800-51000
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • Two stages of capacity; either 67% or 100%

Specs

Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Voltage:

230V

Capacity (BTU):

41200

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm