Apply to be a TradeMaster!
Main product image of 49,100 BTU Two-Stage Scroll Compressor R410A (208/230V)
Magnifying glass
Hover image to zoom

49,100 BTU Two-Stage Scroll Compressor R410A (208/230V)

Brand:
Copeland
SKU:
ZPS49K5E-PFV-800
Rating:
(0)
Q&A:
(0)
49,100 BTU Two-Stage Scroll Compressor R410A (208/230V)
Magnifying glass
Hover image to zoom
ZPS49K5E-PFV-800 has been discontinued
Discontinued July 10, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
208/230v Compressor 49,100 Btu , R410a, 8000-424
Brand:
Bard
SKU:8000-424
(0)
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Thu, Nov 12
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Capacity (BTU)
49100 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

–
Note: Image may not be actual representation of item.

49,100 BTU Two-Stage Scroll Compressor R410A (208/230V)

The 2nd generation Copeland Scroll two-stage compressor is built upon the proven Copeland Scroll platform and is typically used in split and packaged air conditioning or heat pump systems.

Specs

–
Product Type:

Compressor

Capacity (BTU):

49100

Voltage:

208/230V

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm