Apply to be a TradeMaster!
Main product image of 1 PH R410A Compressor (208/230V)
Magnifying glass
Hover image to zoom

1 PH R410A Compressor (208/230V)

Brand:
Copeland
SKU:
ZPS51K5E-PFV-800
Rating:
(0)
Q&A:
(0)
1 PH R410A Compressor (208/230V)
Magnifying glass
Hover image to zoom
ZPS51K5E-PFV-800 has been discontinued
Discontinued February 4, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
208/230v 1 Ph R410a Compressor, ZPS52LXE-PFV-800
Brand:
Copeland
SKU:ZPS52LXE-PFV-800
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

The 2nd generation Copeland Scroll two-stage compressor is built upon the proven Copeland Scroll platform and is typically used in split and packaged air conditioning or heat pump systems.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 20.05
  • Phase: 1
  • Capacity Range (BTU): 30800-64100
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • Two stages of capacity; either 67% or 100%

Specs

Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Voltage:

208/230V

Refrigerant Type:

R-410A

BTU (Min):

30800

BTU (Max):

64100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm