Apply to be a TradeMaster!
Main product image of 57,500-101,000 BTUH Copeland Scroll Compressor For R-410A Refrigerant
Magnifying glass
Hover image to zoom

57,500-101,000 BTUH Copeland Scroll Compressor For R-410A Refrigerant

Brand:
Copeland
SKU:
ZPS83KCE-TF5-800
Rating:
(0)
Q&A:
(0)
57,500-101,000 BTUH Copeland Scroll Compressor For R-410A Refrigerant
Magnifying glass
Hover image to zoom
$3,778.50 each
In Stock
In Stock
Get 6 Fri, Aug 28 - Wed, Sep 2

Lift Gate

This product weighs 94.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

The 2nd generation Copeland Scroll two-stage compressor is built upon the proven Copeland Scroll platform and is typically used in split and packaged air conditioning or heat pump systems.

Specifications:
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 20
  • Phase: 3
  • Capacity Range (BTU): 57500-101000
  • Voltage: @Hz200/220@50, 200/230@60
  • Application: Air Conditioning

Features:
  • Two stages of capacity; either 67% or 100%
  • Low complexity modulation
  • Proven performance and reliability of Copeland Scroll two-stage compressors
  • Easy transition to 2018, 2023 regulations

Specs

Product Type:

Compressor

Application:

Air Conditioning

Refrigerant Type:

R-410A

Phase:

3

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy