Apply to be a TradeMaster!
164,000 BTU Copeland Scroll Compressor for R-410A Refrigerant (460v, 3 Phase)

164,000 BTU Copeland Scroll Compressor for R-410A Refrigerant (460v, 3 Phase)

Brand:
Copeland
SKU:
ZPT166KCE-TFD-95
Rating:
(0)
Q&A:
(0)
164,000 BTU Copeland Scroll Compressor for R-410A Refrigerant (460v, 3 Phase)
$4,455.99 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 186 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
164000 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-410A

Description

460V 3PH 164000 R410a Scroll

Specs

Application:

Air Conditioning

Product Type:

Compressor

Capacity (BTU):

164000

Voltage:

460v

Phase:

3

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy