Apply to be a TradeMaster!
Main product image of 3 PH R410A, Tandem Compressor (460v)
Magnifying glass
Hover image to zoom

3 PH R410A, Tandem Compressor (460v)

Brand:
Copeland
SKU:
ZPT770KCE-TED-976
Rating:
(0)
Q&A:
(0)
3 PH R410A, Tandem Compressor (460v)
Magnifying glass
Hover image to zoom
$29,593.47 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 825.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
460v

Description

–
Copeland Compressor's variable speed compressors are designed and engineered to deliver maximum cooling and heating efficiency when you need it most. With Copeland Scroll variable speed compressors, homeowners are able to save up to 40% on annual energy costs. Our latest second generation variable speed compressor technology enables system manufacturers and homeowners to achieve superior system performance, including:

Note: Image may not be actual representation of item.

Specs

–
Phase:

3

Refrigerant Type:

R-410A

Product Type:

Compressor

Voltage:

460v

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy