Apply to be a TradeMaster!
3 PH, R22, R-407C, R-134A Compressor, 90000 BTU (200/230V)

3 PH, R22, R-407C, R-134A Compressor, 90000 BTU (200/230V)

Brand:
Copeland
SKU:
ZR190KCE-TE5-965
Rating:
(0)
Q&A:
(0)
3 PH, R22, R-407C, R-134A Compressor, 90000 BTU (200/230V)
$9,485.75 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 162.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
90000 BTU Capacity
Product Highlight: Voltage
200/230v
Product Highlight: Refrigerant Type
R-134A, R-22, R-407C

Description

–

3 PH, R22,  R-407C, R-134A Compressor, 90000 BTU (200/230V)



Specs

–
Product Type:

Compressor

Capacity (BTU):

90000

Voltage:

200/230v

Refrigerant Type:

R-134A

R-22

R-407C

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy