Apply to be a TradeMaster!
460V 3-Phase 190000 BTU R-22 Roto Compressor, ZR190KCE-TED-965

460V 3-Phase 190000 BTU R-22 Roto Compressor, ZR190KCE-TED-965

Brand:
Copeland
SKU:
ZR190KCE-TED-965
Rating:
(0)
Q&A:
(0)
460V 3-Phase 190000 BTU R-22 Roto Compressor, ZR190KCE-TED-965
$8,140.73 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
460v
Product Highlight: Capacity (BTU)
190000 BTU Capacity

Description

ZR190KCE-TED-965 is an original 460V 3-Phase 190000 BTU R-22 Roto Compressor manufactured by Copeland.

Specs

Refrigerant Type:

R-22

Voltage:

460v

Phase:

3

Capacity (BTU):

190000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy