Apply to be a TradeMaster!
Main product image of 3 PH R407C, 222000 BTU Rotolock Compressor (460v)
Magnifying glass
Hover image to zoom

3 PH R407C, 222000 BTU Rotolock Compressor (460v)

Brand:
Copeland
SKU:
ZR19M3E-TWD-961
Rating:
(0)
Q&A:
(0)
3 PH R407C, 222000 BTU Rotolock Compressor (460v)
Magnifying glass
Hover image to zoom
$13,623.14 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
222000 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-134A, R-407C

Description

–
Copeland Scroll ZPKC compressor is designed for broad applicability in split systems, rooftops and chiller applications.

Specifications
  • Refrigeration Type: R-134a, R-407C
  • Cooling Efficiency (EER): UP TO 11.1
  • Phase: 3
  • Capacity Range (BTU): 103000-222000
  • Voltage@Hz: 380/420@50, 460@60
  • Application: Air Conditioning

Product Features
  • Legacy commercial (3-phase only) fixed speed compressor

Specs

–
Capacity (BTU):

222000

Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Voltage:

460v

Refrigerant Type:

R-134A

R-407C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy