Apply to be a TradeMaster!
Main product image of 1 PH, R407C Compressor, 24300 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R407C Compressor, 24300 BTU (230V)

Brand:
Copeland
SKU:
ZR25K5E-PFV-800
Rating:
(0)
Q&A:
(1)
1 PH, R407C Compressor, 24300 BTU (230V)
Magnifying glass
Hover image to zoom
$1,485.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 54.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
24300 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-22, R-407C

Description

–
Copeland Scroll ZRK5 compressor has been built upon the proven Copeland Scroll platform and over 30 years of scroll technology development.

Specifications
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 10.3
  • Phase: 1
  • Capacity Range (BTU): 24300-32800
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • Legacy Copeland Scroll fixed speed compressor
  • Low-pressure applications (R-22, R-407C)

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

24300

Voltage:

230V

Refrigerant Type:

R-22

R-407C

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is liquid and suction pipe size on this compressor?

Asked by LOREN 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Loren. This compressor has 1/2" ODF discharge x 3/4" ODF suction line connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy