Apply to be a TradeMaster!
265V 1-Phase R-22 38,000 BTU Compress, ZR38K5E-PFJ-800

265V 1-Phase R-22 38,000 BTU Compress, ZR38K5E-PFJ-800

Brand:
Copeland
SKU:
ZR38K5E-PFJ-800
Rating:
(0)
Q&A:
(0)
265V 1-Phase R-22 38,000 BTU Compress, ZR38K5E-PFJ-800
$2,554.16 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 73 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
265v
Product Highlight: Capacity (BTU)
38000 BTU Capacity

Description

–
ZR38K5E-PFJ-800 is an original 265V 1-Phase R-22 38,000 BTU Compress manufactured by Copeland.

Specs

–
Refrigerant Type:

R-22

Voltage:

265v

Phase:

1

Capacity (BTU):

38000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy