Apply to be a TradeMaster!
Main product image of 3 PH, R22 Scroll Compressor, 58500 BTU (200/230V)
Magnifying glass
Hover image to zoom

3 PH, R22 Scroll Compressor, 58500 BTU (200/230V)

Brand:
Copeland
SKU:
ZR57K3E-TF5-930
Rating:
(0)
Q&A:
(0)
3 PH, R22 Scroll Compressor, 58500 BTU (200/230V)
Magnifying glass
Hover image to zoom
ZR57K3E-TF5-930 has been discontinued
Discontinued November 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3 PH, R22 Scroll Compressor (230V)
Brand:
Copeland
SKU:ZR57KCE-TF5-950
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
58500 BTU Capacity
Product Highlight: Refrigerant Type
R-407C, R-22
Product Highlight: Voltage
200/230v

Description

–
Copeland Scroll commercial ZR*KC Quest compressor family is designed for superior efficiency and performance. The products light, compact design can offer significant applied cost savings.

Specifications
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 11.7
  • Phase: 3
  • Capacity Range (BTU): 45600-68500
  • Voltage@Hz: 200/220@50, 200/230@60
  • Application: Air Conditioning

Product Features
  • Commercial (3-phase only) fixed speed compressor
  • Low-pressure applications (R-22, R-407C)

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

58500

Refrigerant Type:

R-407C

R-22

Voltage:

200/230v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm