Apply to be a TradeMaster!
Main product image of 3 PH R-22, 62000 BTU Compressor (200-230v)
Magnifying glass
Hover image to zoom

3 PH R-22, 62000 BTU Compressor (200-230v)

Brand:
Copeland
SKU:
ZR61KCE-TF5-950
Rating:
(0)
Q&A:
(0)
3 PH R-22, 62000 BTU Compressor (200-230v)
Magnifying glass
Hover image to zoom
$2,802.83 each
In Stock
In Stock
Get 2 Fri, Sep 18 - Tue, Sep 22

Lift Gate

This product weighs 83.64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Refrigerant Type
R-22
Product Highlight: Capacity (BTU)
62000 BTU Capacity
Product Highlight: Voltage
200-230V

Description

3 PH R-22, 62000 BTU Compressor (200-230v)

Note: Image may not be actual representation of item.

Specs

Product Type:

Compressor

Phase:

3

Refrigerant Type:

R-22

Capacity (BTU):

62000

Voltage:

200-230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy