Apply to be a TradeMaster!
Main product image of 3 PH R-22, 73500 BTU Compressor (208-230v)
Magnifying glass
Hover image to zoom

3 PH R-22, 73500 BTU Compressor (208-230v)

Brand:
Copeland
SKU:
ZR72KCE-TF5-950
Rating:
(0)
Q&A:
(0)
3 PH R-22, 73500 BTU Compressor (208-230v)
Magnifying glass
Hover image to zoom
$3,385.12 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
73500 BTU Capacity
Product Highlight: Refrigerant Type
R-407C, R-134A, R-22
Product Highlight: Voltage
208/230V

Description

–
Copeland Scroll commercial ZR*KC Quest compressor family is designed for superior efficiency and performance. The products light, compact design can offer significant applied cost savings.

Specifications
  • Refrigeration Type: R-134a, R-22, R-407C
  • Cooling Efficiency (EER):UP TO 11.7
  • Phase: 3
  • Capacity Range (BTU): 40600-86800
  • Voltage@Hz: 200/220@50, 200/230@60
  • Application: Air Conditioning

Product Features
  • Commercial (3-phase only) fixed speed compressor
  • Low-pressure applications (R-22, R-407C)

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

73500

Refrigerant Type:

R-407C

R-134A

R-22

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy