Apply to be a TradeMaster!
Main product image of 3 PH Digital Scroll Compressor, 22700-86000 BTU (200/230V), ZRD72KCE-TF5-965
Magnifying glass
Hover image to zoom

3 PH Digital Scroll Compressor, 22700-86000 BTU (200/230V), ZRD72KCE-TF5-965

Brand:
Copeland
SKU:
ZRD72KCE-TF5-965
Rating:
(0)
Q&A:
(0)
3 PH Digital Scroll Compressor, 22700-86000 BTU (200/230V), ZRD72KCE-TF5-965
Magnifying glass
Hover image to zoom
$4,943.96 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Mon, Nov 2

Lift Gate

–
This product weighs 20 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Capacity (BTU)
86000, 22700 BTU Capacity
Product Highlight: Voltage
200/230v

Description

–

Copeland Scroll Digital compressor increases HVAC system efficiency via capacity modulation and provide energy savings by precisely matching compressor output to your heating or cooling needs. This technology is perfect for buildings or rooms which experience widely varying loads or where tight temperature and humidity control are needed.


Features & Benefits:

  • Commercial compressor with mechanical modulation
  • Improved part-load efficiencies
  • Infinite capacity stages


Specifications:

  • Applications: Air Conditioning
  • Capacity Range [Btu]: 22700-86000
  • Compatible Refrigerants: R-22, R-407C
  • Cooling Efficiency [EER]: UP TO 10.8
  • EER: 7.9-10.8
  • Frequency [Hz]: 50, 60
  • Phase: 3
  • Voltage: 200/220, 200/230
  • Voltage at Hertz: 200/220@50, 200/230@60

Specs

–
Refrigerant Type:

R-22

R-407C

Capacity (BTU):

86000

22700

Voltage:

200/230v

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy