Apply to be a TradeMaster!
Main product image of 3 PH R-22, Tandem High Temp Scroll Compressor (460v)
Magnifying glass
Hover image to zoom

3 PH R-22, Tandem High Temp Scroll Compressor (460v)

Brand:
Copeland
SKU:
ZRT114K3E-TFD-930
Rating:
(0)
Q&A:
(0)
3 PH R-22, Tandem High Temp Scroll Compressor (460v)
Magnifying glass
Hover image to zoom
$7,278.81 each
In Stock
In Stock
Get 1 Tue, Dec 1 - Fri, Dec 4

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Ton
5
Product Highlight: Voltage
460v

Description

–
Copeland Scroll commercial ZR*KC Quest compressor family is designed for superior efficiency and performance. The products light, compact design can offer significant applied cost savings.
  • Commercial (3-phase only) fixed speed compressor
  • Low-pressure applications (R-22, R-407C)


Note: Image may not be actual representation of item.

Specs

–
Product Type:

Compressor

Phase:

3

Refrigerant Type:

R-22

Ton:

5

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy