Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Reno Filter (1)
Reno (1)
Size
–
1-1/2" Filter (2)
1-1/2" (2)
2" Filter (1)
2" (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Flexible Fittings
Copper to Tubular Couplings
Copper to Tubular Couplings
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
3010-150 Compare Checkbox
Compare
1-1/2" x 1-1/2" ProFlex Coupling (Copper to Tubular)
SKU:
3010-150
Fernco
SKU:
3010-150
Brand:
Fernco
(1)
–
+
$14.73
each
BOX UP & SAVE 4%
–
+
$337.92 box of 24
$14.08
each
ADD TO CART
Add to List
In Stock
Get 26 by
Mon, Oct 19
Total Available: 176
In Stock
Get 26 by
Mon, Oct 19
Total Available: 176
Add to List
3010-215 Compare Checkbox
Compare
2" x 1-1/2" ProFlex Coupling (Copper to Tubular)
SKU:
3010-215
Fernco
SKU:
3010-215
Brand:
Fernco
–
+
$11.63
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Add to List
Resources
FAQs, Manuals & Videos
Videos
Everything You Need to Know About No Hub Couplings
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video