Apply to be a TradeMaster!
Main product image of 4 Outlet Cable Management Retractable Extension Cord Reel, 12 AWG SJTW Cable (50 Ft. Cord)
Magnifying glass
Hover image to zoom

4 Outlet Cable Management Retractable Extension Cord Reel, 12 AWG SJTW Cable (50 Ft. Cord)

Brand:
Craftsman
SKU:
CMXCRPA1250
Rating:
(0)
Q&A:
(0)
4 Outlet Cable Management Retractable Extension Cord Reel, 12 AWG SJTW Cable (50 Ft. Cord)
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Wattage
1875 Watts
Product Highlight: Number of Outlets
4
Product Highlight: Cord Length
50'
Product Highlight: Amperage
15 Amps

Description

–

Always supply the power you need while working outside with this Extension Cord Reel with Outlets from CRAFTSMAN! This convenient retractable electric cord reel features a 100-foot, 12AWG cable that makes it ideal for large outdoor spaces and providing heavy-duty power to equipment and tools. It includes a built-in circuit breaker with overload protection, which will automatically go off when the rated current or voltage is exceeded to protect your devices. 


The steel metal drum's construction provides reliable protection when in use, especially for heavy duty tasks with an optimized design for increased cord capacity, the cord also comes in a high visibility color, ensuring safe practice in whatever environment the reel extension cord is used.


This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place. 


Features:


  • (1) Cord Reel
  • Length: 50 Feet
  • Cable: 12AWG - SJTW
  • Rated: 15A/125V/1875W
  • CSA Certified
  • Contractor Grade's choice with the portable cable reel extension lead with four socket outlets and a comfortable ridged handle. Heavy duty metal steel drum provides additional security for the most heavy-duty tasks. This heavy-duty open reel with its large steel metal drum has been designed and engineered for longevity.
  • Convenient 4 Outlet Extension Cord: Always have outlets where you need them with this outside retractable power cord reel! This roll-up extension cord includes 4 grounded outlets and a durable 12AWG cord which comes in a high visibility color, ensuring safe practice in whatever environment the reel extension cord is used.
  • Tangle-Free Cord Management: This retractable cord reel features a sturdy, easy-grip handle so that you can easily wind your extension cords and keep everything organized. It also includes an auto-locking system to keep the end of the cord in place.
  • Built-In Circuit Breaker: Designed to protect your devices and equipment, this retractable extension cord reel includes a built-in circuit breaker with overload protection. It will automatically go off if the rated current or voltage is exceeded.
  • Heavy-Duty Outdoor Power: With a study, heavy duty construction and easy to carry design, this electric contractor grade cord reel will provide outlets in your job site or backyard. This extension cord wheel is ideal for drills, table saws, electric lawn mowers, snowblowers, or power washers. Rated for 15A/ 125V/ 1875W. CSA Certified.

Specs

–
AWG:

12

Voltage:

125v

Product Type:

Extension Cord

Wattage:

1875

Number of Outlets:

4

Cord Length:

50'

Amperage:

15

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy