Apply to be a TradeMaster!
Main product image of Bermuda BSI207-EI Gas Fired Steam Boiler, NG, Electric Ignition
Magnifying glass
Hover image to zoom

Bermuda BSI207-EI Gas Fired Steam Boiler, NG, Electric Ignition

SKU:
BSI241-EI
Rating:
(0)
Q&A:
(0)
Bermuda BSI207-EI Gas Fired Steam Boiler, NG, Electric Ignition
Magnifying glass
Hover image to zoom
We no longer carry BSI241-EI
Unavailable since August 26, 2012

Product Highlights

Product Highlight: BTU Output
199000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: System Type
Steam
Product Highlight: BTU Input
241000 BTUs
Product Highlight: Ignition Type
Electronic

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Bermuda gas-fired steam boilers provide a wide range of sizes that can efficiently service single family homes, multi-family residences and small businesses. The Bermuda Series (BSI) residential/light commercial, cast iron, steam boiler is a fully-packaged, installer-ready product. The integral draft diverter provides a low profile design allowing the boiler to be installed in areas requiring a low clearance. This atmospheric, gas-fired boiler is for use with a conventional chimney. The Bermuda Series also comes standard with a probe-type low water cut-off safety control. The Bermuda Series is packaged with the option of either natural or LP gas as well as a choice of a standing pilot or electronic ignition system. Crafted with rugged, cast iron heat exchangers and stainless steel burners, the Bermuda offers proven-in-service reliability, simplicity of design and economy in its purchase price and consumption of fuel. The heat exchangers are built with steel push nipples below the water line where superior strength and resistance to expansion and contraction is important, and cast iron push nipples above the water line where corrosion resistance is key. The cast iron push nipples are larger than usually found on such units to provide optimum steam quality. Attractive and durable, the powder coated jacket resists scratching. Plus, it's insulated to retain heat. The Bermuda meets all national standards, and the heat exchanger meets the specifications of the American Society of Mechanical Engineers. Bermuda is the latest in a series of designs that Crown engineers have created for ease of use, constructed for long life, convenient to install and service, and engineered to provide the most value for each energy dollar.

Specs

BTU Output:

199000

BTU Input:

241000

Fuel Type:

Natural Gas

Application:

Steam

Boiler Type:

Standard

Efficiency:

82.2%

Ignition Type:

Electronic

System Type:

Steam

Features:

EI/Spark Ignition

Number of Sections:

8

Vent Type:

Atmospheric

Type B Vent (Chimney)

Depth (Inches):

23-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm