Apply to be a TradeMaster!
Main product image of Bali BWF061EN Gas Fired Hot Water Boiler, NG, Electronic Ignition
Magnifying glass
Hover image to zoom

Bali BWF061EN Gas Fired Hot Water Boiler, NG, Electronic Ignition

SKU:
BWF061EN
Rating:
(0)
Q&A:
(0)
Bali BWF061EN Gas Fired Hot Water Boiler, NG, Electronic Ignition
Magnifying glass
Hover image to zoom
We no longer carry BWF061EN
Unavailable since August 26, 2012

Product Highlights

Product Highlight: BTU Output
51000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
61000 BTUs
Product Highlight: Ignition Type
Electronic

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Bali Series (BWF) residential, cast iron, hot water boiler is a fully-packaged, installer-ready product. An integral fan permits venting directly through a wall. The Bali Series is packaged with an electronic ignition system and has the option of either natural or LP gas. Bali gas-fired, hot water boilers from Crown meet the challenge of providing higher efficiency than many standard boilers for homes where the chimney cannot be used. An integral draft fan system designed into the Bali permits venting directly through a wall. An optional Category I Vent Kit permits the installation of the Bali into some chimneys that are too small to vent an atmospheric boiler of the same input. Rugged cast iron heat exchanger and stainless steel burners are backed by a lifetime limited warranty, and the simplicity of design and reliability ensures years of low maintenance operation. The Bali is available in six sizes, from 61,000 to 229,000 BTU input to serve both small and large homes and businesses. The attractive and durable two-tone, powder coated jacket encloses most of the controls and wiring for a sleeker appearance, and it can be installed on any non-carpeted combustible surface. The Bali meets all national standards, and the heat exchanger meets the specifications of the American Society of Mechanical Engineers. The Bali is among a new series of designs that Crown engineers have created for ease of use, constructed for long life, convenient to install and service, and engineered to provide the most value for each energy dollar.

Specs

BTU Output:

51000

BTU Input:

61000

Fuel Type:

Natural Gas

Application:

Hot Water

Boiler Type:

Standard

Efficiency:

83.3%

Ignition Type:

Electronic

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Power Vent

Depth (Inches):

23-1/4"

Vent Type:

Atmospheric

Type B Vent (Chimney)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm