Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (8)

Size
–

3/8" (1)
1/2" (4)
3/4" (5)
1" (3)
1" x 3/4" (1)
1/2" x 3/8" (1)
1/2" x 3/4" (1)
3/4" x 1" (1)
3/4" x 1/2" (1)

Price Range
–

$5 to $10 (5)
$10 to $15 (1)
$15 to $20 (2)

DZR Brass Adapters (Press x FIP)

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" Copper Press x FIP DZR Brass Transition Adapter (Lead Free)
$6.42 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 3/4" Copper Press x FIP DZR Brass Transition Adapter (Lead Free)
$9.62 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 1" Copper Press x FIP DZR Brass Transition Adapter (Lead Free)
$15.38 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 1/2" Copper Press x 3/8" FIP DZR Brass Transition Adapter (Lead Free)
$6.42 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
$9.62 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 3/4" Copper Press x 1" FIP DZR Brass Transition Adapter (Lead Free)
$14.90 each
In Stock
Get 180 by Mon, Nov 23
In Stock
Get 180 by Mon, Nov 23
Compare
Product Image of 3/4" Copper Press x 1/2" FIP DZR Brass Transition Adapter (Lead Free)
$9.62 each
In Stock
Get 500 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 500 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 1" Copper Press x 3/4" FIP DZR Brass Transition Adapter (Lead Free)
$15.38 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About DZR Brass Adapters (Press x FIP)

DZR Brass Adapters (Press x FIP) are transition adapters that join a copper press connection to a female pipe thread, and the Webstone examples in this category are listed as lead free. Listings show the connection type as Press x FNPT and the material as DZR brass. Sizes in the catalog sample include 1/2 inch, 3/4 inch and 1 inch, plus mixed-size versions that pair a 1/2 inch press end with a 3/8 inch or 3/4 inch female end. Transition adapters like these let an installer move from copper press piping to a threaded connection. Choosing the right size on both ends matters, because the press end and the thread end can differ on the mixed-size versions. Confirming size, connection type and material on the product page keeps the transition correct on the first try.

Subcategories

  • 1/2 Inch Press x FIP DZR Brass Adapters: The Webstone 1/2 Inch Copper Press x FIP DZR Brass Transition Adapter is listed as lead free with a Press x FNPT connection type. Installers use it to move from 1/2 inch copper press piping to a female threaded connection. Its listed size is 1/2 inch.
  • 3/4 Inch and 1 Inch Press x FIP DZR Brass Adapters: Webstone lists 3/4 inch and 1 inch Copper Press x FIP DZR Brass Transition Adapters, both lead free with a Press x FNPT connection type. Installers use them on larger copper press runs that end in a female threaded connection. The listed size is 3/4 inch or 1 inch.
  • Mixed-Size Press x FIP DZR Brass Adapters: Mixed-size adapters pair a 1/2 inch copper press end with a different female thread size. The catalog sample includes a 1/2 inch Copper Press x 3/8 inch FIP model and a 1/2 inch Copper Press x 3/4 inch FIP model. Both are DZR brass, lead free and Press x FNPT. Installers use them when the press pipe size and the threaded connection size do not match.

Buying Guide

Start with both connection sizes, because the press end and the female thread end may not be the same. Straight sizes in the catalog sample include 1/2 inch, 3/4 inch and 1 inch, and mixed-size versions pair a 1/2 inch press end with a 3/8 inch or 3/4 inch female end. Read the size line on each listing to confirm which version it is.

Next, confirm the connection type. The Webstone adapters in the sample list Press x FNPT, which pairs a press connection with a female threaded connection. Confirm the mating part uses a compatible thread.

Consider the material and lead content when selecting DZR Brass Adapters (Press x FIP). Every Webstone adapter in the catalog sample is DZR brass and listed as lead free. Check the listing for the lead free designation when the job requires it, and confirm requirements with local code or the inspector.

Plan the count by size before ordering, since a single job can use more than one adapter size. Product listings do not state pressure ratings, press system compatibility or installation steps, so follow the manufacturer's instructions and confirm compatibility with the press system being used.

Finally, read each individual listing before purchase. The size, connection type and material shown there are the facts to match against the job.

Frequently Asked Questions

What sizes do Webstone press x FIP DZR brass adapters come in?

The DZR Brass Adapters (Press x FIP) in the catalog sample include 1/2 inch, 3/4 inch and 1 inch sizes. Mixed-size versions pair a 1/2 inch press end with a 3/8 inch or 3/4 inch female end. Check each listing for the exact size.

Are DZR brass press x FIP adapters lead free?

The Webstone DZR Brass Adapters (Press x FIP) in the catalog sample are listed as lead free and made of DZR brass. Check the product page for that designation before ordering. Confirm local code requirements for the job.

What does Press x FNPT mean on these adapters?

On DZR Brass Adapters (Press x FIP), Press x FNPT lists a press connection on one end and a female threaded connection on the other. The mating part needs a compatible thread. Confirm the details on each listing.

Can I go from 1/2 inch copper press to a 3/4 inch female thread?

The catalog sample includes a Webstone 1/2 inch Copper Press x 3/4 inch FIP DZR Brass Transition Adapter, which pairs those two sizes. A 1/2 inch Copper Press x 3/8 inch FIP version is also listed. Confirm the exact size on the product page before ordering.

Do DZR brass press x FIP adapters work with any press fitting system?

Product listings for DZR Brass Adapters (Press x FIP) do not state compatibility with specific press systems. Confirm compatibility with the press tool and system manufacturer before installing. Reading the listing for size, connection type and material is the first step.

Didn't find what you're looking for? 
Let us know
.