Apply to be a TradeMaster!
Main product image of 1/2" (FIP x Male Union) Dual Union Elbow
Magnifying glass
Hover image to zoom

1/2" (FIP x Male Union) Dual Union Elbow

Brand:
Dahl
SKU:
18000-4112
Rating:
(0)
Q&A:
(0)
1/2" (FIP x Male Union) Dual Union Elbow
Magnifying glass
Hover image to zoom
$32.57 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Brass
Product Highlight: Size
1/2", 1/2" x 1/2"
Product Highlight: Outlet Type
Dual Union
Product Highlight: Inlet Type
FIP
Product Highlight: Connection Type
FNPT x MNPT Union Connection

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Elbow

Size:

1/2"

1/2" x 1/2"

Outlet Type:

Dual Union

Inlet Type:

FIP

Connection Type:

FNPT x MNPT Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy