Apply to be a TradeMaster!
Main product image of Female Hose Swivel x Male Hose Boiler Drain
Magnifying glass
Hover image to zoom

Female Hose Swivel x Male Hose Boiler Drain

Brand:
Dahl
SKU:
221-04F-04
Rating:
(1)
Q&A:
(0)
Female Hose Swivel x Male Hose Boiler Drain
Magnifying glass
Hover image to zoom
221-04F-04 has been discontinued
Discontinued August 20, 2024
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Inlet Type
FGHT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Rough Brass
Product Highlight: Connection Type
FGHT x Male Hose Connection
Product Highlight: Finish
Brass
Product Highlight: Lead Free
No

Specs

–
Connection Type:

FGHT x Male Hose

Valve Type:

Angle

Outlet Type:

Male Hose

Inlet Type:

FGHT

Material:

Rough Brass

Finish:

Brass

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I like this so much I purchased more just incase

If you have painfull joints or nerve issue from diabetes then this shut off is for us. Most ball shut offs with tiny levers are painfully challenging to operate due to 1- lack of leverage cause the handle is so small 2- they stick and require frustrating means to operate such as pliers . Not these valves. I use them for home pressure washing applications as well as garden hose . U can put these just aft of your spayer nozzle and use one finger thumb to open or shut valve. I'm buying more because I'm cursed with productive that get discontinued or become unavailable if I like them. . .no joke. Anyhow if there is anymore to add it would be my desire to see them in stainless so corrosion is not an issue.
Shawn
NJ
2 years ago
Was this review helpful to you?