Apply to be a TradeMaster!
Main product image of 1/2" Fem. Solder or 1/2" MIP x Male Hose Boiler Drain (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Fem. Solder or 1/2" MIP x Male Hose Boiler Drain (Rough Brass)

Brand:
Dahl
SKU:
224-01-04
Rating:
(0)
Q&A:
(0)
1/2" Fem. Solder or 1/2" MIP x Male Hose Boiler Drain (Rough Brass)
Magnifying glass
Hover image to zoom
224-01-04 has been discontinued
Discontinued March 22, 2025
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x Male Hose, MNPT x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Brass
Product Highlight: Lead Free
No
Product Highlight: Inlet Type
Female Sweat, MNPT

Specs

–
Size:

1/2"

Connection Type:

C x Male Hose

MNPT x Male Hose

Material:

Brass

Valve Type:

Angle

Finish:

Brass

Lead Free:

No

Inlet Type:

Female Sweat

MNPT

Outlet Type:

Male Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need