Apply to be a TradeMaster!
Main product image of 5/8" OD Comp x 5/8" OD Female Comp x 5/8" OD Female Comp Universal Tee, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

5/8" OD Comp x 5/8" OD Female Comp x 5/8" OD Female Comp Universal Tee, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
510-33-43-43
Rating:
(0)
Q&A:
(0)
5/8" OD Comp x 5/8" OD Female Comp x 5/8" OD Female Comp Universal Tee, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$21.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
5/8"
Product Highlight: Size
1/2" x 5/8" x 5/8"
Product Highlight: Material
Brass

Description

–
Features:
  • The most versatile Dual Shut-off system on the market
  • Dahl 1/4-turn technology trusted by plumbers and contractors since 1984
  • Inlets for Copper, PEX, Iron, CPVC pipe and more

Specs

–
Outlet Size:

5/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Product Type:

Tee

Branch Type:

OD Compression

Size:

1/2" x 5/8" x 5/8"

Branch Size:

5/8"

Finish:

Chrome

Material:

Brass

Inlet Size:

1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy