Apply to be a TradeMaster!
Main product image of 3/8" OD Fem. Comp x 3/8" OD Comp x 1/4" OD Comp Retrofit Tee, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" OD Fem. Comp x 3/8" OD Comp x 1/4" OD Comp Retrofit Tee, Lead Free (Chrome)

Brand:
Dahl
SKU:
510-41-31-30
Rating:
(0)
Q&A:
(0)
3/8" OD Fem. Comp x 3/8" OD Comp x 1/4" OD Comp Retrofit Tee, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$19.85 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

–

Specifications:


  • Material: Lead-Free Brass
  • Inlet Size: 1/4    
  • Pattern: Tee
  • Inlet Connection: 3/8 OD Fem. Comp
  • Finish: Plated
  • Outlet Size: 1/4

Specs

–
Inlet Size:

3/8"

Material:

Brass

Lead Free:

Yes

Branch Type:

OD Compression

Outlet Size:

3/8"

Product Type:

Tee

Inlet Type:

OD Compression

Finish:

Chrome

Outlet Type:

OD Compression

Branch Size:

1/4"

Size:

3/8" x 3/8" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy