Apply to be a TradeMaster!
Main product image of 3/8" OD Female Comp x 3/8" OD Comp x 3/8" OD Comp Retrofit Tee, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

3/8" OD Female Comp x 3/8" OD Comp x 3/8" OD Comp Retrofit Tee, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
510-41-31-31
Rating:
(0)
Q&A:
(0)
3/8" OD Female Comp x 3/8" OD Comp x 3/8" OD Comp Retrofit Tee, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$18.22 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Brass

Description

–
Features:
  • Piggy-back on old adapter or valve
  • Leave old joints in place and save time
  • Quick 1/4 turn shut-off
  • Applications for bidets, faucets, dishwashers, ice makers, water filters, instant hots and more
  • Available in 3/8, 1/2, and 5/8 OD Female Comp and Female Swivel Hose

Specs

–
Product Type:

Tee

Lead Free:

Yes

Outlet Type:

OD Compression

Inlet Type:

OD Compression

Branch Type:

OD Compression

Finish:

Chrome

Size:

3/8"

Branch Size:

3/8"

Material:

Brass

Inlet Size:

3/8"

Outlet Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy