Apply to be a TradeMaster!
Main product image of 5/8" OD Comp x 3/8" OD Comp x 1/2" OD Comp Straight Dual Outlet Valve, Lead Free (Copper)
Magnifying glass
Hover image to zoom

5/8" OD Comp x 3/8" OD Comp x 1/2" OD Comp Straight Dual Outlet Valve, Lead Free (Copper)

Brand:
Dahl
SKU:
511-33-31-32
Rating:
(0)
Q&A:
(0)
5/8" OD Comp x 3/8" OD Comp x 1/2" OD Comp Straight Dual Outlet Valve, Lead Free (Copper)
Magnifying glass
Hover image to zoom
$39.29 each
In Stock
In Stock
Get 4 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Quick Grip
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8" x 1/2"
Product Highlight: Size
5/8" x 3/8" x 1/2"
Product Highlight: Material
Copper

Description

Features:
  • The first 1/4 turn dual outlet valve on the market is still the best.
  • Every valve is tested before leaving our factory.

Specs

Outlet Type:

OD Compression

Product Type:

Supply Stop

Size:

5/8" x 3/8" x 1/2"

Outlet Size:

3/8" x 1/2"

Inlet Size:

5/8"

Inlet Type:

Quick Grip

Valve Type:

Dual Outlet

Material:

Copper

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy