Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" OD Comp x 3/8" OD Comp Straight Dual Outlet Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" x 3/8" OD Comp x 3/8" OD Comp Straight Dual Outlet Valve, Lead Free (Chrome)

Brand:
Dahl
SKU:
511-46-31-31
Rating:
(0)
Q&A:
(0)
1/2" x 3/8" OD Comp x 3/8" OD Comp Straight Dual Outlet Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$28.99 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Specs

–
Outlet Type:

OD Compression

Finish:

Chrome

Material:

Brass

Outlet Size:

3/8"

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 3/8"

Inlet Type:

Nominal CPVC

Valve Type:

Dual Outlet

Type:

1/4 Turn

Body Pattern:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy