Dahl valves and fittings are designed and manufactured in Canada, and backed by our lifetime transferable warranty. Made with 100% North American materials, specifically with premium quality US lead-free brass, every Dahl valve is tested for quality before leaving the plant. More than a valve, Dahl offers a lifetime of reliability.
Features:
Specifications:
Material: Lead-Free Brass
Pattern: Straight
Finish: Plated
Operation: Plated Handle
Inlet: FP3
Inlet Size: 1/2"
Inlet Connection: Female Press
Outlet: 31
Outlet Size: 1/4"
Outlet Connection: 3/8" OD Comp
| Valve Type: | Straight |
|---|---|
| Size: | 1/2" x 3/8" |
| Product Type: | Stop Valve |
| Outlet Type: | OD Compression |
| Inlet Size: | 1/2" |
| Lead Free: | Yes |
| Material: | Brass |
| Finish: | Brass |
| Body Pattern: | Straight |
| Country of Origin: | Canada |
| Inlet Type: | Press |
| Outlet Size: | 3/8" |