Apply to be a TradeMaster!
Main product image of 1/2" Female Solder or 1/2" MIP x Female Swivel Hose and Boiler Drain Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder or 1/2" MIP x Female Swivel Hose and Boiler Drain Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-01-04F
Rating:
(0)
Q&A:
(0)
1/2" Female Solder or 1/2" MIP x Female Swivel Hose and Boiler Drain Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$24.48 each
In Stock
In Stock
Get 9 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat, FNPT
Product Highlight: Outlet Type
Female Hose
Product Highlight: Size
1/2"
Product Highlight: Material
Rough Brass
Product Highlight: Connection Type
FNPT x Female Hose Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Connection Type:

FNPT x Female Hose

Inlet Type:

Female Sweat

FNPT

Outlet Type:

Female Hose

Valve Type:

Straight

Material:

Rough Brass

Lead Free:

Yes

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy