Apply to be a TradeMaster!
Main product image of Female Swivel Hose x Male Hose Boiler Drain Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

Female Swivel Hose x Male Hose Boiler Drain Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-04F-04
Rating:
(0)
Q&A:
(0)
Female Swivel Hose x Male Hose Boiler Drain Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$18.67 each
In Stock
In Stock
Get 8 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Male Hose
Product Highlight: Outlet Type
Female Hose
Product Highlight: Material
Rough Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Body Pattern
Straight
Product Highlight: Connection Type
MNPT Hose x Female Hose Connection

Description

–
Convert washing machine supplies to 1/4 turn in seconds and eliminate water hammer at the same time! Every valve is tested before leaving our factory. They may build them with something else, but they fix them with these.

Specs

–
Finish:

Rough Brass

Material:

Rough Brass

Body Pattern:

Straight

Valve Type:

Straight

Outlet Type:

Female Hose

Inlet Type:

Male Hose

Connection Type:

MNPT Hose x Female Hose

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy