Apply to be a TradeMaster!
Main product image of 1/2" Female Solder x  1/2" (5/8 OD) Compex Straight Stop Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder x 1/2" (5/8 OD) Compex Straight Stop Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-13-CPX3
Rating:
(0)
Q&A:
(0)
1/2" Female Solder x  1/2" (5/8 OD) Compex Straight Stop Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$32.30 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
1/2" Female Solder x 1/2" (5/8 OD) Compex Straight Stop Valve, Lead Free (Brass)

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 1/2"

Outlet Size:

1/2"

Inlet Type:

Nominal Sweat

Valve Type:

In-Line

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy