Apply to be a TradeMaster!
Main product image of 3/4" FIP In-Line Stop and Isolation Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

3/4" FIP In-Line Stop and Isolation Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-54-54
Rating:
(0)
Q&A:
(0)
3/4" FIP In-Line Stop and Isolation Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$33.01 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
FIP
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Brass
Product Highlight: Lead Free
Yes

Description

–
In-Line Stop with Drain Screw and O-ring seal

Specifications
  • Pattern: Straight
  • Finish: Rough Brass
  • Operation: Plated Handle
  • Inlet and Outlet Pipe Type: Iron
  • Inlet and Outlet Size: 3/4"
  • NSF/ANSI 61-G

Specs

–
Size:

3/4"

Outlet Type:

FIP

Inlet Type:

FIP

Material:

Brass

Valve Type:

Straight

Finish:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy