Apply to be a TradeMaster!
Main product image of 3/8" MIP x Male Hose, Straight Hose and Boiler Drain Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

3/8" MIP x Male Hose, Straight Hose and Boiler Drain Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-62-04
Rating:
(0)
Q&A:
(0)
3/8" MIP x Male Hose, Straight Hose and Boiler Drain Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$21.17 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
3/8"
Product Highlight: Material
Rough Brass
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Finish
Brass

Description

–

Specifications:

  • Material: Lead-Free Brass
  • Inlet Size: 3/8
  • Pattern: Straight
  • Inlet Connection: MIP
  • Finish: Rough Brass
  • Operation: Plated Handle
  • Inlet: 62
  • Outlet Connection: Male Hose
  • Outlet: 4
  • Box / Case: 24 / 144

Specs

–
Connection Type:

MNPT x Male Hose

Finish:

Brass

Inlet Type:

MNPT

Outlet Type:

Male Hose

Valve Type:

Straight

Material:

Rough Brass

Lead Free:

Yes

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy